Abbotsford
pas1091w

PASS & SEYMOUR 1091W 3Amp 24AC/DC Low Voltage Momentary Contact Switch, White

Price $20.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1091W
Documents Documents

Description

Low Voltage Momentary Contact Switch, 3 amp 24 AC/DC, Despard Interchangeable, White.PRODUCT FEATURES:- RoHS Compliant - Available in Despard interchangeable and heavy-duty toggle versions - Side wired screw terminals - Heavy-duty toggles recommended where low-voltage switches must match conventional switches

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Momentary Contact Switch Type Low-Voltage Momentary Contact
Voltage Rating 24 VDC Amperage Rating 3 A
Color White Operating Cycles 100000
Material Thermoplastic Mounting Wall
Standards UL Listed Application For Industrial Use
UPC 785007200188

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4050 - SKID - 4050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok