×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pascs15ac1gry

PASS & SEYMOUR CS15AC1GRY 15Amp 120/277V 1-Pole Commercial Specification Grade Switch - Side Wire, Gray

Price $5.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS15AC1GRY

Description

Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt.FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Heavy Duty
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Color Gray Grade Commercial
Action Snap Wiring Configuration Side Wired
Terminal Connection Screw Material Nylon Front Body, Glass-Reinforced Nylon Back Body, Thermoplastic Polycarbonate Toggle
Dimensions 3.3 in Mounting Wall
Standards UL 20, E140597 Listed, CSA C22.2 111 LR17446, RoHS Compliant, NEMA WD-1 and WD-6, Federal Specification WS896 Application Commercial,Residential
UPC 785007126563

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok