×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps371540gry

PASS & SEYMOUR PS371540GRY 15Amp 347V Extra Heavy-Duty Spec Grade Toggle Switch, Gray

Price $144.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371540GRY

Description

FEATURES AND BENEFITS:- External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.- Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.- Cam controls fast "make" and positive "break" to minimize arcing.- Heavy-duty bumper pads for quiet operation.- High strength thermoplastic polycarbonate toggle.- Back body made of glass-reinforced nylon.- Locking support provides resistance to face and back body separation.- Oversized silver alloy contacts for long life and better heat dissipation.- Grounding terminal is standard.- Shallow design for ease of installation.- Strap nickel-plated steel with integral ground.- Auto-ground clip assures positive ground

Specifications

Brand Name Pass & Seymour Item Name Toggle Switch
Type Extra Heavy-Duty Voltage Rating 347 V
Amperage Rating 15 A Actuator Toggle
Color Gray Grade Specification
Wiring Configuration Back and Side Wired Conductor Size 14-10 AWG
Material Thermoplastic UPC 785007196153

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok