Abbotsford
tec353010

TECHSPAN 35-3010 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPDT, ON-ON, Brass

Price $16.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3010

Description

Heavy duty toggle switch. ON-ON circuit function. 20 A at 125 VAC, 10 A at 250 VAC. Bat actuator style. Brass actuator material. QC 0.25 inch terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Type Bat Handle Number of Poles 1
Actuator Toggle Contact Configuration SPDT
Action On-On Mounting Snap
UPC 776856197521

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok