Abbotsford
tec353060

TECHSPAN 35-3060 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, DPST, ON-OFF, Brass

Price $19.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3060

Description

Heavy duty toggle switch. ON-OFF circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Brass actuator material. Screw inch terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Voltage Rating 277 V Amperage Rating 10 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT HP Rating 1-1/2 hp
Action On-Off, Snap Terminal Connection Screw
Material Metal Mounting Flush, Snap
UPC 776856197620

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok