×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd7501bk

COOPER INDUSTRIES 7501BK-SP-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, Black

Price $4.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7501BK-C-BX-L

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Item Name Decorator Switch
Type Standard Grade, Maintained Voltage Rating 120/277 V
Amperage Rating 15 A Number of Poles 1
Action Maintained Conductor Size 14-12 AWG
Color Black Mounting Type Flush

Packages

1 - UNIT - 1 24 - UNIT - 24 288 - UNIT - 288
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok