COOPER WIRING DEVICES 7601A-BOX 15Amp 120/277V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, Almond
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | Switch Decorator | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Antimicrobial Paddle |
Material | Thermoplastic | Color | Almond |
Standards | UL Listed | UPC | 032664647536 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |