Abbotsford
pastm870bk

PASS & SEYMOUR TM-870BK 15Amp 120/277VAC 1-Pole radiant® Decorator Switch, Black

Price $5.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM870BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Decorator Switch Type 1 Gang
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Action Off
Actuator Rocker/Button Terminal Connection Screw
Material Thermoplastic Color Black
Dimensions 4.2 in H x 1-1/2 in T Mounting Type Wall, Flush, Screw
Standards UL 498, 20 Application For Residential/Commercial use
UPC 785007245363

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok