Abbotsford
lutctcl153phwhc

LUTRON CTCL153PHWHC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/ Halogen Skylark Contour C•L Dimmer (Clamshell Packaging), White

Price $33.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CTCL153PHWHC
Documents Documents

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Dimmer Type 3 Way, Rocker/Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish White
Action On/Off Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 119 x 75 mm
Mounting Wallbox Standards UL Listed, CSA Certified
Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control UPC 027557002950

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok