Abbotsford
lutscl153phwhc

LUTRON SCL-153PH-WH-C 150W 1-Pole/3-Way Skylark CFL/LED Dimmer, White

Price $34.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SCL-153PH-WH-C
Documents Documents

Description

SKYLARK® Dimmer works with most dimmable CFL/LED bulbs, as well as incandescent and halogen bulbs. Rocker switch returns light to your favorite level. Replaces any decorator style switch or dimmer opening.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Rocker/Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish White/Untreated
Action On/Off Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 75 mm W x 119 mm H
Mounting Wallbox Standards UL Listed, CSA Certified, NOM Certified
Application For CFL, LED Lighting Control UPC 784276009003

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok