×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutdvcl153pwh

LUTRON 150W 120V 1-Pole/3-Way Diva C•L Dimmer Switch, White

Price $41.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVCL-153P-WH
Documents Documents

Description

DIVA® C.L® Dimmer for CFL, LED, halogen and incandescent dimmable bulbs. Gloss finish. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. HED™ technology: Advanced Lutron® dimming circuitry designed for compatibility with most high efficacy light bulbs. ULR listed to control: dimmable compact fluorescent (CFL) with integrated ballast, dimmable LED with integrated driver, halogen, incandescent. low end adjustment to accommodate a wide range of bulbs. 100% factory tested.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3 Way, Paddle, Phase Cut-Off/Cut-On
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 150 W LED/CFL or 600 W Incandescent/Halogen Number of Poles 1
Material Plastic Color/Finish White/Enamel Painted, Gloss
Indicator Type Universal and LED Retrofit Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions Indoor Use Only
Dimensions 2.94 in W x 1-1/2 in D x 4.69 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For Dimmable LED/CFL, Incandescent/Halogen Lighting Control
UPC 027557003056

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok