Abbotsford
lutdvrfpkg1dwh

LUTRON DVRF-PKG1D-WH Diva Smart Dimmer Switch Expansion Kit, White

Price $96.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-PKG1D-WH
Documents Documents

Description

Replace 1 hardwired switch with a Diva smart dimmer switch and pair it with a Pico paddle remote for dimmers and switches for convenient control.PRODUCT DETAILS:- 1 Diva smart dimmer switch (Not rated for low voltage lighting such as certain track lighting or landscape lighting applications)- 1 Pico paddle remote for dimmers and switches with 10-year typical battery lifeTap on to preset favorite level and double tap for full brightness- 1 Claro wallplate

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Smart Dimmer Switch Kit Type 3-Way, General-Purpose
Voltage Rating 120 V Power Rating 150 W
Number of Poles 1 Material Thermoplastic
Color/Finish White Dimensions 2.9 in W x 1.13 in D x 4.7 in H
Mounting In-Wall Includes Mounting Hardware, Remote Control, Wall Plate
Standards UL Listed Application For Indoor
UPC 784276816977

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok