Abbotsford
lutrmjs16rdvb

LUTRON RMJS-16R-DV-B PowPak Relay Module with Softswitch

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-16R-DV-B

Description

The PowPak® Relay Module with Softswitch® is a radio-frequency (RF) device that uses Lutron® patented Softswitch® technology to control general-purpose loads based on input from Pico® controls and Radio Powr SavrTM occupancy and daylight sensors.

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Relay Module with Softswitch Type Dimmers and Switches
Size 2.82 in Voltage Rating 120 - 277 V
Amperage Rating 16 A Contact Configuration N-O
Color Black Series/Model RMJS
Dimensions 2.82 in W x 3.94 in H Mounting Type Junction Box
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Standards UL Listed, CSA, NOM Certified, IC Rated, COFETEL, FCC Compliant Application For Indoor use
UPC 784276150460

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok