Abbotsford
pasaspd1531w8

PASS & SEYMOUR ASPD1531W8 15Amp 1-Module Paddle™ Half-Size Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD1531W8

Description

USAGE:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair this half-size switch with other devices such as an adorne outlet or nightlight for more flexibility in just one wall plate.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Dimmer Switch Type 1-Module, 3-Way, Paddle
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Dimensions 6.06 in D x 3.82 in W x 2.17 in H
Mounting Box, Surface Standards cULus, UL Listed
UPC 785007052930

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok