Abbotsford
pasaspd1532m4

PASS & SEYMOUR ASPD1532M4 15Amp 2-Module Paddle™ Switch, Magnesium

Price $15.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD1532M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Controll to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Paddle 15A Switch, Magnesium Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 3
Material Polycarbonate Connection Type Internal Pressure Plates,Screw-Type Terminals
Mounting Box Mount Standards cULus
UPC 785007022919

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok