×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutpd5wsdviv

LUTRON PD-5WS-DV-IV 5Amp 120/277V Caséta Wireless In-Wall Two-Wire Switch PRO, Ivory

Price $130.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-5WS-DV-IV
Documents Documents

Description

The Caséta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows wireless control from anywhere in the space. The Caséta Wireless In-Wall Switch uses Lutron patented Clear Connect RF Technology which enables wireless communication with PicoR remote controls and the Lutron Smart Bridge and Smart Bridge PRO.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Wireless In-Wall Electronic Switch Type Multi-Location, 1-Pole, 3-Way
Voltage Rating 120 - 277 VAC Color Ivory
Amperage Rating 5/3 A Contact Configuration 1 NO
Maximum Load Capacity 600/1385 W Indicator Type Incandescent
Material Metal/Plastic Dimensions 4.69 x 2.94 in
Mounting Wallbox Terminal Type Wire Lead
Standards cUL Listed, CSA, NOM Certified, FCC Approved, ICC, COFETEL Application For Lighting Control
UPC 078427641168

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok