×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutpj3brlgwhi01

LUTRON PJ-3BRL-GWH-I01 Pico 3-Button Wireless Control with Raise/Lower Icon, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ-3BRL-GWH-I01

Description

PICO™ wireless control with 2 buttons. Provides control for MAESTRO WIRELESS controls, POWPAK modules, SIVOIA QS wireless systems, ENERGI SAVR NODE and QUANTUM systems, through the use of a QS sensor module (QSM), GRAFIK EyeR QS wireless systems, RADIO RA 2 systems, HOMEWORKS® QS wireless systems. Easy configuration for use as a handheld remote, car visor control, wall-mount control or table top control. Battery powered control requires no wiring. Control provided with the battery included. Can provide control to blinds, curtains or lighting devices within a 30 ft range.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Number of Buttons 3
Color Gloss White Mounting Wall
For Use With Dimmer, Movement Sensor, Switch Application Provides Control to Blinds, Curtains or Lighting Devices within 30 ft Range
UPC 027557963695

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $29.47 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok