Abbotsford
pasasth155rmw1

PASS & SEYMOUR ASTH155RMW1 120V Touch™ Wi-Fi Ready Master Switch, White

Price $185.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTH155RMW1

Description

120V adorne® Touch™ Wi-Fi Ready Master Switch.FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology.• The Touch Wi-Fi Ready Master Switch is a programmable light switch that pairs with the adorne Hub to create smart lighting solutions for your home.  • Turn lights on and off with the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.• Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Remote Switch Voltage Rating 120 V
Color White Material FR4,PCB
Mounting Box Standards cULus Listed, UL Listed
Application Residential Applications UPC 804428065821

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok