×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasastprrm1

PASS & SEYMOUR ASTPRRM1 120V sofTap Wi-Fi Ready Remote Switch, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTPRRM1

Description

FEATURES AND BENEFITS:• Pair with the Wireless Master sofTap Switch to control a light from two locations without rewiring. Master switch must be wired to light. • This switch is part of the adorne Wireless Whole-House Lighting System and can be combined with other system components to enable creation and control of lighting scenes throughout the home. • Easy "1-for-1" installation lets you simply replace your existing switch with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Select a Locator Light for a smart add-on option that makes it easy to find your switch in the dark. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Remote Switch Voltage Rating 120 V
Color Magnesium Material FR4,PCB
Mounting Box Standards cULus Listed, UL Listed
Application Residential Applications UPC 804428065876

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok