×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutsc1psmn

LUTRON SC-1PS-MN 15Amp 120/277V 1-Pole Satin Colors Paddle Switch, Midnight Black

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-1PS-MN
Documents Documents

Description

FEATURES: • Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle, Rocker/Button Switch Function Off
Mounting Wallbox Terminal Type Screw
Enclosure Standard Plastic Material Metal/Plastic
Color Midnight Finish Satin
Dimensions 4.69 x 2.94 in Standards UL, cUL Listed, NOM Certified
Application For Lighting Control UPC 027557508308

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok