Abbotsford
lutsc3psbi

LUTRON SC-3PS-BI 15Amp 120/277V 3-Way Satin Colors Paddle Switch, Biscuit

Price $25.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-3PS-BI
Documents Documents

Description

FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type 3-Way, Button
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle Switch Mounting Wallbox
Connection Screw Enclosure Standard Plastic
Material Metal,Plastic Color Biscuit
Finish Satin Dimensions 2.94 in W x 4.69 in H
Standards cUL Listed, NOM Certified Application Lighting
UPC 027557475358

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok