Abbotsford
lutsc3pstp

LUTRON SC-3PS-TP 15A 3-Way 120-277V Diva Mechanical Switch, Taupe

Price $25.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-3PS-TP
Documents Documents

Description

General purpose mechanical switch. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads. No derating if ganged. Wallplate sold separately. Satin ColorsĀ® finishes.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type 3-Way, Mechanical
Voltage Rating 120/277 V Amperage Rating 15 A
Contact Configuration Screw Terminal Number of Poles 1
Contact Rating 15 A Actuator Paddle Switch
Mounting Wall Box Enclosure Standard Plastic
Material Metal, Plastic Color Taupe
Standards UL Listed, cUL Listed, FCC Approved, NOM Approved Application Lighting Control Applications
UPC 027557475488

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok