Abbotsford
lutrkadbl

LUTRON RKA-D-BL 120V 600W RadioRA 2 Dimmer Kit, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RK-AD-BL
Documents Documents

Description

RADIORA®2 Colour change kit for remote dimmer.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color change Kit Type Color Change Kit
Material Plastic Enclosure Standard Plastic
For Use With RadioRA 2 or HomeWorks dimmers Standards NOM
UPC 027557227902

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok