Abbotsford
lutrkasbl

LUTRON RKA-S-BL 2 Colors RadioRA 2 Colour Change Remote Switch Kit, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RK-AS-BL
Documents Documents

Description

RADIORA®2 Colour change kit for remote switch.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color Change Kit Type Replacement
Material Plastic Color Biscuit
Series/Model RKA-S Specifications Surface Mount
Enclosure Standard Plastic For Use With RadioRA 2 or HomeWorks Remote Switches
Standards NOM Certified UPC 027557233354

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok