Abbotsford
lutrksla

LUTRON RK-S-LA RadioRA 2 Switch Control Charge Kit, Light Almond

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RK-S-LA
Documents Documents

Description

RADIORA®2 Colour change kit for switch.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color Change Kit Type Color Change Kit
Material Plastic Color Light Almond
Specifications 120 V Enclosure Standard Plastic
For Use With RadioRA 2 or HomeWorks Switches Standards UL Listed, NOM Certified
Application Residential, Commercial UPC 027557227643

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok