Abbotsford
pas510wcc20

PASS & SEYMOUR 510WCC20 Wall Plate Screws, Oval Head Milled Slot, 6x32 Thread, White

Price $34.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:510WCC20

Description

Oval head milled slot 1/2 long, 6x32 thread. Standard size for duplex receptacles and toggle switch wall plates. White.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Screw Size #6-32
Type Oval Head Color/Finish White
Dimensions 1/2 in L For Use With Duplex Receptacles and Toggle Switch Wall Plates
Application For Commercial, Residential UPC 785007243147

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok