×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas664wg

PASS & SEYMOUR 664WG 15Amp 120V 4-Way Trademaster® Grounding Toggle Switch, White

Price $21.59 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:664WG

Description

Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire, 3 Way
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 4 Actuator Toggle
Color White Grade Commercial
Wiring Configuration Side Wire Terminal Connection Screw, Grounded
Conductor Size 4 Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498 Application Commercial,Residential
UPC 785007664027

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok