PASS & SEYMOUR TPCATV2BK 1-Gang Two F-Type Coax Connectors with Wall Plate, Black
Description
Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | Pre-Configured |
Number of Gangs | 1 | Material | Steel |
Color | Black | Orientation | Vertical |
Thickness | 0.98 in | Mounting | Wall |
Includes | (2) F-Type Couplers | Standards | UL 514 Listed |
Application | Commercial,Residential | UPC | 785007247596 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3200 - SKID - 3200 |