×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawc4gan4

PASS & SEYMOUR AWC4GAN4 4-Gang Wall Plate, Antique Nickel

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC4GAN4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an antique nickel cast metal finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 4
Length 5.13 in Material Cast Metal
Color Antique Nickel Orientation Horizontal
Width 8.88 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007023763

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok