×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd2129v

COOPER INDUSTRIES 2129V-BOX 1-Gang Standard Size Thermoset Blank Wallplate, Ivory

Price $1.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2129V-BOX

Description

Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Item Name Blank Wallplate
Type Standard Size, Warp Resistant Number of Gangs 1
Length .08 in Material Thermoplastic
Color Ivory Width 2.75 in
Thickness 0.080 in Mounting Box/Screw
UPC 032664751707

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok