×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passp44w

PASS & SEYMOUR SP44W 4-Gang Blank Wall Plate - Strap Mounted, White

Price $22.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP44W

Description

4-Gang Blank Wall Plate - Strap Mounted, WhiteFEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Non-Reversing
Number of Gangs 4 Length 5 in
Material Thermoplastic Color White
Orientation Vertical Width 8.125 in
Thickness 0.13 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007187380

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok