×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passp13w

PASS & SEYMOUR SP13W 1-Gang Box Mounted Blank Plate, White

Price $3.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP13W

Description

Plate Plastic 1-Gang Blank Without Line.FEATURES and BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate without Line Type Non-Reversing
Number of Gangs 1 Length 5 in
Material Thermoplastic Color White
Orientation Vertical Width 2.75 in
Thickness 0.46 in Mounting Wall
Standards UL 514 Application For Residential, Commercial use
UPC 785007681666

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok