Abbotsford
pastp13gry

PASS & SEYMOUR TP13GRY 1-Gang Trademaster® Box Mounted Blank Wall Plate, Gray

Price $3.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP13GRY

Description

1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Blank Wallplate Type Wall Plate
Number of Gangs 1 Length 5-1/2 in
Material Thermoplastic Color Gray
Orientation Vertical Width 2.937 in
Thickness 0.45 in Mounting Wall, Box
Standards UL 514 Application For Residential, Commercial use
UPC 785007274721

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 8000 - SKID - 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok