PASS & SEYMOUR TP13 1-Gang Trademaster® Box Mounted Blank Wall Plate, Brown
Description
1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Blank Wallplate | Type | Box Mount |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | Brown |
Width | 2.937 in | Thickness | 0.35 in |
Mounting | Wall, Box | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007274707 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 8000 - SKID - 8000 |