Abbotsford
pastp23gry

PASS & SEYMOUR TP23GRY 2-Gang Trademaster® Box Mounted Blank Plate, Gray

Price $11.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP23GRY

Description

2-Gang Trademaster® Box Mounted Blank Plate.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. ("TP" series only.)• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Standard Size
Number of Gangs 2 Length 4.75 in
Material Nylon Color Gray
Shape Rectangle Width 4.6875 in
Thickness 0.07 in Standards UL 514, CSA Certified
Application Commercial,Residential UPC 785007274929

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok