Abbotsford
pastp23la

PASS & SEYMOUR TP23-LA 2-Gang Trademaster® Box Mounted Blank Plate, Light Almond

Price $5.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP23LA

Description

2-Gang Trademaster® Box Mounted Blank Plate.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. ("TP" series only.)• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Blank Plate Type Box Mount
Number of Gangs 2 Length 4.7 in
Material Nylon Color Light Almond
Width 4.75 in Thickness 0.35 in
Finish Matt Mounting Screw Mount
Standards UL 514 Listed Application Residential, Commercial
UPC 785007274943

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok