×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdpj226v

COOPER INDUSTRIES PJ226V 3-Gang Polycarbonate Combination Mid Size Wallplate ( 2 Toggles and Decorator), Ivory

Price $9.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ226V

Description

Mid Size Wallplates - Polycarbonate Combination 3-Gang. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Combination Wallplate Type Mid Size
Number of Gangs 3 Length 4.87 in
Material Polycarbonate Color Ivory
Width 6-3/4 in Thickness 0.08 in
For Use With (2) Toggle, Decorator Standards RoHS Compliant, UL Listed, cULus Listed
Application For Commercial Use UPC 032664579462

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok