×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas26catvw

PASS & SEYMOUR 26CATV-W 1-Gang Decorator F Type Coaxial Connector, White

Price $6.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26CATVW

Description

FEATURES AND BENEFITS:• Decorator outline.• Face constructed of high-impact thermoplastic.• Zinc-plated steel strap.• Nickel-plated F-type connector.• Threaded on each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Coaxial/Telephone Wallplate Type Non-Reversing
Number of Gangs 1 Length 3.8 in
Material Thermoplastic Color White
Orientation Vertical Thickness 1.3 in
Finish Matte Mounting Wall, Flush, Screw
For Use With (1) Coaxial Antenna Socket Outlet Standards UL 1863
Application Residential/Commercial UPC 785007027075

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok