×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passp1426w

PASS & SEYMOUR SP1426W 2-Gang Combination Wall Plate - 1 Blank & 1 Decorator, White

Price $13.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP1426W

Description

Combination Wall Plate, 1 Blank & 1 Decorator, Two-Gang.FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.- CSA Listing Info: Yes- UL Listing No: Yes

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank/Decorator Wallplate Type Combination
Number of Gangs 1 Length 7.8 in
Material Thermoplastic Color White
Orientation Vertical Width 4.56 in
Thickness 0.28 in Finish Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007190182

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok