Abbotsford
passp326w

PASS & SEYMOUR SP326W 4-Gang Combination Openings - 3 Toggle Switch & 1 Decorator, White

Price $33.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP326W

Description

FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Non-Reversing
Number of Gangs 3 Length 7.8 in
Material Thermoplastic Color White
Width 8.125 in Thickness 0.28 in
Finish Smooth Mounting Wall
Standards UL 514 Listed Application For Residential/Commercial, Dimmer/Switch
UPC 785007682762

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok