Abbotsford
passp38w

PASS & SEYMOUR SP38W 4-Gang 3-Toggle Switch 1-Duplex Receptacle Combination Standard Wall Plate Openings, White

Price $25.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP38W

Description

Wall Plate Smooth 3-Toggle 1-Duplex. FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Wallplate Type Non-Reversing
Number of Gangs 3 Length 7.8 in
Material Thermoset Plastic Color White
Width 8.125 in Thickness 0.28 in
Finish Matte Mounting Wall
For Use With (3) Toggle, (1) Duplex Standards UL 514
Application Residential, Commercial UPC 785007187182

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok