Abbotsford
pastp126i

PASS & SEYMOUR TP126I 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Decorator, Ivory

Price $8.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP126I

Description

Trademaster Plate 2-Gang 1t-Tggle 1 Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Combination
Number of Gangs 2 Length 4.7 in
Material Thermoplastic Color Ivory
Width 4.75 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With (1) Toggle Switch, (1) Decora or Ground Fault Circuit Interrupter Switch Standards UL 514
Application For Residential, Commercial use UPC 785007275360

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok