×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp126la

PASS & SEYMOUR TP126LA 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Decorator, Light Almond

Price $8.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP126LA

Description

Trademaster Plate 2-Gang 1t-Tggle 1 Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Wallplate Type 1 Toggle, 1 Decorator
Number of Gangs 2 Length 4.7 in
Material Thermoplastic Color Light Almond
Width 4.75 in Thickness 0.35 in
Finish Gloss Mounting Wall
Standards UL 514 Listed Application For Residential/Commercial, Dimmer/Switch
UPC 785007275377

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok