Abbotsford
pastp126w

PASS & SEYMOUR TP126W 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Decorator, White

Price $7.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP126W

Description

Trademaster Plate 2-Gang 1t-Tggle 1 Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle/Decorator Wallplate Type Combination
Number of Gangs 2 Length 4.7 in
Material Thermoplastic Color White
Width 4.75 in Thickness 0.35 in
Finish Matte Mounting Wall
Standards UL 514 Application For Residential/Commercial use
UPC 785007275391

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok