Abbotsford
pastp18bk

PASS & SEYMOUR TP18BK 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle, Black

Price $1.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP18BK

Description

2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Combination
Number of Gangs 2 Length 5-1/2 in
Material Thermoplastic Color Black
Orientation Vertical Width 4.75 in
Thickness 0.45 in Mounting Wall
For Use With (1) Toggle Switch, (1) Duplex Receptacle Standards UL 514
Application For Residential, Commercial use UPC 785007274844

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok