×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp18w

PASS & SEYMOUR TP18W 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle, White

Price $1.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP18W

Description

2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle/Duplex Wallplate Type Combination
Number of Gangs 2 Length 114.3 mm
Material Thermoplastic Color White
Orientation Vertical Width 115.82 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007274899

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok