PASS & SEYMOUR TPJ826W 2-Gang Trademaster® Jumbo Combination Openings - 1 Duplex Receptacle & 1 Decorator, White
Description
Trademaster Wall Plate Jumbo 2-Gang 1 Duplex Decorator White.FEATURES AND BENEFITS:• RoHS Compliant• Extra 3/16 inch width and height than Junior-Jumbo size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 6 in |
Material | Nylon | Color | White |
Orientation | Vertical | Width | 4.93 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | cULus Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007025835 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - SKID - 200 | 4800 - SKID - 4800 |