Abbotsford
cwd2152a

COOPER INDUSTRIES 2152A-BOX 2-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Almond

Price $2.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2152A-BOX

Description

Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Wallplate
Type Decorator, Standard Size, Warp Resistant Length .001 in
Material Thermoplastic Color Almond
Thickness .080 in Mounting Box/Screw
UPC 032664542206

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok