COOPER INDUSTRIES 2152B-BOX 2-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Brown
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Cooper Industries | Item Name | GFCI Wallplate |
Type | Decorator, Standard Size, Warp Resistant | Number of Gangs | 2 |
Length | .08 in | Material | Thermoplastic |
Color | Brown | Thickness | 0.080 in |
Mounting | Box/Screw | UPC | 032664318009 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |