×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd2152bk

COOPER INDUSTRIES 2152BK-BOX 2-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Black

Price $2.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2152BK-BOX

Description

Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Standard Size
Number of Gangs 2 Length 4-1/2 in
Material Thermoset Plastic Color Black
Width 4.56 in Mounting Box
Temperature Rating -40 to 194 °F For Use With Decorator
Application For Residential use UPC 032664489600

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok